Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack

Save space with these square, translucent bottles that provide visible liquid levels and molded-in graduations for easy measuring.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
312018-0500500 mL
312018-0125125 mL
312018-0250250 mL
312018-10001 L
Catalog number 312018-0500
Price (EUR)
383,00
Case of 125
Capacity (Metric):
500 mL
Price (EUR)
383,00
Case of 125

Save space with chemical- and break-resistant Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure. These translucent bottles provide visible liquid levels and molded-in graduations for easy measuring. Square bottles with polypropylene closures feature space-saving designs and drip-proof necks for convenient dispensing.

  • Natural, high-density polyethylene
  • Natural, polypropylene screw closure
  • Not autoclavable

Ordering Information:

Bottles and closures are bulk-packed in separate polybags within the same carton.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
AutoclavableNot Autoclavable
Capacity16 oz., 500 mL
Capacity (English)16 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural
Closure MaterialPolypropylene
Closure Size38-430 mm
Closure TypeScrew Cap
DescriptionGraduated Square Bottle
Diameter (Metric)74.4 mm
Diameter (Metric) Inner Neck28 mm
GraduationsMolded-in graduations
Height (English)6.98 in.
Height (Metric)177 mm
IncludesMolded-in graduations
No. per Case125
No. per Pack125
Product TypeGraduated Square Bottle
ShapeSquare
Through the Closure DispensingNo
Capacity (Metric)500 mL
Closure IncludedYes
ColorTranslucent
GraduatedYes
MaterialHDPE
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 125