Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Actual product may vary
Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack

Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack

Safely store, ship and pack light-sensitive liquids with these translucent amber narrow-mouth bottles, featuring robust construction and amber PP closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312084-0016500 mL28-415 mm
312084-0004125 mL24-415 mm
Catalog number 312084-0016
HSN 39233090
Price (INR)
26,034.00
Case
Capacity (Metric):
500 mL
Closure Size:
28-415 mm
Price (INR)
26,034.00
Case

Safely store, ship and package light-sensitive liquids with these translucent, amber, high-density polyethylene, narrow-mouth bottles. Thermo Scientific™ Nalgene™ Narrow-Mouth Translucent Amber HDPE Packaging Bottles with Closure have a robust construction for packaging use and feature amber polypropylene closures.

Features:
  • Excellent impact and chemical resistance
  • Include opaque amber polypropylene closures
  • Translucent amber bottles provide light protection with the ability to see liquid level
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity16 oz., 500 mL
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent Amber
DescriptionNarrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck21 mm
MaterialHDPE
No. per Case125
No. per Pack125
Closure ColorOpaque Amber
Neck Finish28 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure IncludedYes
GraduatedNo
MouthNarrow
ShapeRound
Height (Metric)170 mm
Product TypeNarrow Mouth Bottle
Width (English)2.87 in.
Height (English)6.73 in.
Closure MaterialPolypropylene
Closure Size28-415 mm
Diameter (Metric)73 mm
Closure TypeScrew (Bulk Packed, Unassembled)
Through the Closure DispensingNo
Unit SizeCase