Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Thermo Scientific™

Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures

Package solvents, oils, chemicals and agricultural products in this narrow-mouth fluorinated HDPE bottle with closure. These high-density polyethylene containers are a cost-effective alternative to fluoropolymer bottles.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)마개 크기
312097-0004125 mL24 mm
312097-0008250 mL24 mm
312097-0016500 mL28 mm
312097-00321 L38-430 mm
카탈로그 번호 312097-0004
제품 가격(KRW)
1,003,000
Case of 500
용량(미터법):
125 mL
마개 크기:
24 mm
제품 가격(KRW)
1,003,000
Case of 500

Manufactured from Nalgene™ for resistance to permeation, paneling, odor emission, flavor and fragrance loss. Thermo ScieNantific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures provide superior recepticals for solvents, oils, chemicals and agricultural products.

Features:
  • Fluorinated high-density polyethylene
  • Uniform walls resistant to splitting and puncturing
  • Cost-effective alternative to fluoropolymer bottles.
  • Fluorinated polypropylene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

사양
용량(영국식 단위)4.23 oz.
인증/적합성Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
마개 재질Fluorinated Polypropylene
마개 크기24 mm
마개 유형Cap
설명Narrow-Mouth Fluorinated Bottle
직경(미터법)50 mm
직경(미터법) 내부 넥18 mm
높이(영국식 단위)3.97 in.
높이(미터법)101 mm
넥 마감24 mm
케이스당 수500
팩당 수500
제품 유형Narrow Mouth Fluorinated Bottle
형상Round
마개 디스펜싱을 통해No
폭(영국식 단위)1.98 in.
용량(미터법)125 mL
Closure IncludedYes
색상Translucent
GraduatedNo
물질Fluorinated HDPE
마우스Narrow
멸균Non-sterile
Unit SizeCase of 500