Nalgene™ Wide-Mouth HDPE Centrifuge Bottles
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Centrifuge Bottles

Carry out applications such as large-volume cell harvesting, pelleting and protein purification with Thermo ScientificTM NalgeneTM Wide-Mouth HDPE Centrifuge Bottles.
Have Questions?
Catalog NumberNominal CapacityMax. Force
3121-0250250 mL8000 x g
Catalog number 3121-0250
Price (USD)
426.40
Online exclusive
560.00
Save 133.60
Case of 36
Nominal Capacity:
250 mL
Max. Force:
8000 x g
Price (USD)
426.40
Online exclusive
560.00
Save 133.60
Case of 36

Carry out applications such as large-volume cell harvesting, pelleting and protein purification with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Centrifuge Bottles, molded of rigid and robust high-density polyethylene. These translucent bottles have excellent chemical resistance properties and are rated for temperatures as low as -100°C.

Features:
  • For low speed centrifugation of biological and chemical samples
  • Excellent for use in refrigerated centrifuges
  • Rated for forces up to 8000 x g
  • For proper performance bottles, must be filled to at least 80% of total capacity

Requires:

When spinning 250mL bottle in a Sorvall™ GSA rotor, use of the Nalgene centrifuge bottle adapter (DS3125-0250) is required

Specifications
Capacity (English)8.45 oz.
Closure MaterialPolypropylene
Closure TypeScrew Cap
DescriptionHigh Density Polyethylene Bottle with PP Closure
Diameter (Metric)61.2 mm
Height (Metric)131.6 mm
Length (Metric)131.6 mm
Nominal Capacity250 mL
No. per Case36
No. per Pack6
Product TypeCentrifuge Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)250 mL
ColorTranslucent
GraduatedNo
MaterialHDPE
Max. Force8000 x g
MouthWide
Unit SizeCase of 36