Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack

Fill and dispense liquids using these wide-mouth HDPE bottles, which are leakproof when used with Nalgene closures.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)마개 크기
312104-000130 mL28 mm
312104-000260 mL28 mm
312104-0004125 mL38 mm
312104-0008250 mL43 mm
312104-0016500 mL53 mm
312104-00321 L63 mm
카탈로그 번호 312104-0001
제품 가격(KRW)
1,064,000
Case of 1000
용량(미터법):
30 mL
마개 크기:
28 mm
제품 가격(KRW)
1,064,000
Case of 1000

Fill and dispense liquid easily using these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure. The uniform, natural high-density polyethylene walls resist splitting and puncturing.

Features:
  • Natural high-density polyethylene bottles with natural polypropylene closures
  • Excellent chemical resistance
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

사양
용량1 oz., 30 mL
용량(영국식 단위)1 oz.
인증/적합성Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
마개 색상Natural
마개 재질Polypropylene
마개 크기28 mm
마개 유형Screw (Bulk Packed, Unassembled)
설명Wide-Mouth Bottle
직경(미터법)34 mm
직경(미터법) 내부 넥21 mm
높이(영국식 단위)2.48 in.
높이(미터법)63 mm
넥 마감28 mm
케이스당 수1000
팩당 수1000
제품 유형Wide Mouth Bottle
형상Round
마개 디스펜싱을 통해No
폭(영국식 단위)1.35 in.
용량(미터법)30 mL
Closure IncludedYes
색상Translucent
물질HDPE
마우스Wide
멸균Non-sterile
Unit SizeCase of 1000