Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Actual product may vary

Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack

Fill and dispense liquids using these wide-mouth HDPE bottles, which are leakproof when used with Nalgene closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312104-0008250 mL43 mm
312104-000130 mL28 mm
312104-000260 mL28 mm
312104-0004125 mL38 mm
312104-0016500 mL53 mm
312104-00321 L63 mm
Catalog number 312104-0008
HSN 39233090
Price (INR)
53,389.00
Case
Capacity (Metric):
250 mL
Closure Size:
43 mm
Price (INR)
53,389.00
Case

Fill and dispense liquid easily using these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure. The uniform, natural high-density polyethylene walls resist splitting and puncturing.

Features:
  • Natural high-density polyethylene bottles with natural polypropylene closures
  • Excellent chemical resistance
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity8 oz., 250 mL
Capacity (Metric)250 mL
ColorTranslucent
DescriptionWide-Mouth Bottle
Diameter (Metric) Inner Neck33 mm
MaterialHDPE
No. per Case250
No. per Pack250
SterilityNon-sterile
Closure ColorNatural
Neck Finish43 mm
Closure IncludedYes
GraduatedNo
MouthWide
Height (Metric)131 mm
Width (English)2.4 in.
Height (English)5.16 in.
Closure MaterialPolypropylene
Closure Size43 mm
Diameter (Metric)61 mm
Closure TypeScrew (Bulk Packed, Unassembled)
Through the Closure DispensingNo
Capacity (English)8 oz.
ShapeRound
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product TypeWide Mouth Bottle
Unit SizeCase