Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack

Fill and dispense liquids using these wide-mouth HDPE bottles, which are leakproof when used with Nalgene closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312104-0016500 mL53 mm
312104-000130 mL28 mm
312104-000260 mL28 mm
312104-0004125 mL38 mm
312104-0008250 mL43 mm
312104-00321 L63 mm
Catalog number 312104-0016
Price (BRL)
-
Capacity (Metric):
500 mL
Closure Size:
53 mm

Fill and dispense liquid easily using these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure. The uniform, natural high-density polyethylene walls resist splitting and puncturing.

Features:
  • Natural high-density polyethylene bottles with natural polypropylene closures
  • Excellent chemical resistance
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity16 oz., 500 mL
Capacity (English)16 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural
Closure MaterialPolypropylene
Closure Size53 mm
Closure TypeScrew (Bulk Packed, Unassembled)
DescriptionWide-Mouth Bottle
Diameter (Metric)73 mm
Diameter (Metric) Inner Neck44 mm
Height (English)6.61 in.
Height (Metric)168 mm
Neck Finish53 mm
No. per Case125
No. per Pack125
Product TypeWide Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)2.85 in.
Capacity (Metric)500 mL
Closure IncludedYes
ColorTranslucent
MaterialHDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 125