Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Thermo Scientific™

Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable

Store materials in these easy-to-fill wide-mouth PPCO bottles that are leakproof when used with Nalgene closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312105-000130 mL28 mm
312105-0004125 mL38 mm
312105-0008250 mL43 mm
312105-0016500 mL53 mm
312105-00321 L63 mm
Catalog number 312105-0001
Price (USD)
1,797.39
Online exclusive
2,114.58
Save 317.19
Case of 1000
Capacity (Metric):
30 mL
Closure Size:
28 mm
Price (USD)
1,797.39
Online exclusive
2,114.58
Save 317.19
Case of 1000

Store materials in Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles, featuring leakproof† performance when used with included Nalgene closures and a wide mouth for easy filling and dispensing. These translucent, polypropylene copolymer bottles offer better clarity than high-density polyethylene bottles.

  • Polypropylene closures
  • Uniform walls that resist splitting and puncturing
  • Autoclavable
  • Bulk packed

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
AutoclavableAutoclavable
Capacity1 oz., 30 mL
Capacity (English)1 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural, translucent
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew (Bulk Packed, Unassembled)
DescriptionWide-Mouth Bottle
Diameter (Metric)34 mm
Diameter (Metric) Inner Neck21 mm
Height (English)2.48 in.
Height (Metric)63 mm
Neck Finish28 mm
No. per Case1000
No. per Pack1000
Product TypeWide Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)1.35 in.
Capacity (Metric)30 mL
Closure IncludedYes
ColorTranslucent
MaterialPPCO
MouthWide
SterilityNon-sterile
Unit SizeCase of 1000

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.