Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Actual product may vary

Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack

Easily fill and pour with square, wide-mouth bottles, featuring uniform walls that are resistant to splitting or puncturing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312114-0008250 mL43 mm
312114-000260 mL28 mm
312114-0006175 mL38 mm
312114-0016500 mL53 mm
312114-00321 L63 mm
Catalog number 312114-0008
HSN 39233090
Price (INR)
109,985.00
Case
Capacity (Metric):
250 mL
Closure Size:
43 mm
Price (INR)
109,985.00
Case

Easily fill and pour with Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure. Featuring durable, uniform walls that are resistant to splitting or puncturing, these translucent bottles provide visible liquid levels and come in a space-saving square design.

Features:
  • Wide mouth for easy filling and pouring
  • Chemical- and break-resistant
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity8 oz., 250 mL
Capacity (Metric)250 mL
ColorNatural
DescriptionWide-Mouth Square Bottle
Diameter (English) Inner Neck1.3 in.
Diameter (Metric) Inner Neck33 mm
MaterialHDPE
No. per Case250
No. per Pack250
SterilityNon-sterile
Closure ColorNatural, translucent
Closure IncludedYes
GraduatedNo
MouthWide
Height (Metric)116 mm
Width (English)2.44 in.
Height (English)4.5 in.
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size43 mm
Diameter (Metric)61 mm square
Closure TypeScrew Cap
Through the Closure DispensingNo
Capacity (English)8 oz.
ShapeSquare
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product TypeSquare Wide Mouth Bottle
Unit SizeCase