Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack

Easily fill and pour with square, wide-mouth bottles, featuring uniform walls that are resistant to splitting or puncturing.
Have Questions?
變更視圖buttonViewtableView
產品號碼Capacity (Metric)Closure Size
312114-0016500 mL53 mm
312114-000260 mL28 mm
312114-0006175 mL38 mm
312114-0008250 mL43 mm
312114-00321 L63 mm
產品號碼 312114-0016
價格 (TWD)
-
Capacity (Metric):
500 mL
Closure Size:
53 mm

Easily fill and pour with Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure. Featuring durable, uniform walls that are resistant to splitting or puncturing, these translucent bottles provide visible liquid levels and come in a space-saving square design.

Features:
  • Wide mouth for easy filling and pouring
  • Chemical- and break-resistant
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

規格
Capacity16 oz., 500 mL
Capacity (English)16 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural, translucent
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size53 mm
Closure TypeScrew Cap
DescriptionWide-Mouth Square Bottle
Diameter (English) Inner Neck1.7 in.
Diameter (Metric)74 mm square
Diameter (Metric) Inner Neck43 mm
Height (English)5.7 in.
Height (Metric)146 mm
No. per Case125
No. per Pack125
Product TypeSquare Wide Mouth Bottle
ShapeSquare
Through the Closure DispensingNo
Width (English)2.97 in.
Capacity (Metric)500 mL
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialHDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 125