Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack

Protect light-sensitive products with these wide-mouth translucent amber HDPE packaging bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312184-0008250 mL43-415 mm
312184-0004125 mL38-415 mm
312184-0016500 mL53-415 mm
Catalog number 312184-0008
Price (EUR)
-
Request A Quote
Capacity (Metric):
250 mL
Closure Size:
43-415 mm

Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles. These translucent, high-density polyethylene bottles meet USP requirements for light-resistant containers.

Features:
  • Translucent amber HDPE bottle with opaque amber PP closure
  • Protects light-sensitive products while allowing user to see contents
  • Wide mouth for easy filling and dispensing of liquids and powders
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity8 oz., 250 mL
Closure ColorOpaque Amber
Closure MaterialPolypropylene
Closure Size43-415 mm
Closure TypeScrew (Bulk Packed, Unassembled)
DescriptionWide-Mouth Packaging Bottles
Diameter (Metric)61 mm
Diameter (Metric) Inner Neck33 mm
Height (English)5.15 in.
Height (Metric)131 mm
Neck Finish43 mm
No. per Case250
No. per Pack250
Through the Closure DispensingNo
Width (English)2.4 in.
Capacity (English)8 oz.
Capacity (Metric)250 mL
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure IncludedYes
ColorTranslucent Amber
MaterialHDPE
MouthWide
Product TypeWide Mouth Packer Bottle
ShapeRound
Unit SizeCase of 250