Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack

Confidently ship and store these tough plastic bottles, which are easy to fill, chemical-resistant, and leakproof when use with Nalgene closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312189-000130 mL28-415 mm
312189-000260 mL28-415 mm
312189-0004125 mL38-415 mm
312189-0008250 mL43-415 mm
312189-0016500 mL53-415 mm
312189-00321000 mL63-415 mm
Catalog number 312189-0001
Price (USD)
-
Capacity (Metric):
30 mL
Closure Size:
28-415 mm

Confidently ship and store these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Packaging Bottles, which are easy to fill and resistant to chemicals. These wide-mouthed, high-density polyethelyene bottles are injection blow-molded for strength and uniform wall thickness.

Features:
  • Tough plastic construction
  • Made from high-purity, food-grade resins
  • Polypropylene closure
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity1 oz., 30 mL
Capacity (English)1 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural, translucent
Closure MaterialPolypropylene
Closure Size28-415 mm
Closure TypeScrew (Bulk Packed, Unassembled)
DescriptionWide-Mouth Packaging Bottles
Diameter (Metric)34 mm
Diameter (Metric) Inner Neck21 mm
Height (English)2.3 in. (With Closure); 2.2 in. (Without Closure)
Height (Metric)63 mm
Neck Finish28 mm
No. per Case1000
No. per Pack1000
Product TypePacker Bottle
ShapeRound
Width (English)1.35 in.
Capacity (Metric)30 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialHDPE
MouthWide
Unit SizeCase of 1000