Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
Actual product may vary
Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack

Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack

Confidently ship and store these tough plastic bottles, which are easy to fill, chemical-resistant, and leakproof when use with Nalgene closures.
Have Questions?
Catalog NumberCapacity (Metric)Closure Size
312189-0016500 mL53-415 mm
Catalog number 312189-0016
HSN 39233090
Price (INR)
26,317.00
Case
Capacity (Metric):
500 mL
Closure Size:
53-415 mm
Price (INR)
26,317.00
Case

Confidently ship and store these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Packaging Bottles, which are easy to fill and resistant to chemicals. These wide-mouthed, high-density polyethelyene bottles are injection blow-molded for strength and uniform wall thickness.

Features:
  • Tough plastic construction
  • Made from high-purity, food-grade resins
  • Polypropylene closure
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity16 oz., 500 mL
Capacity (Metric)500 mL
Capacity (English)16 oz.
ColorTranslucent
DescriptionWide-Mouth Packaging Bottles
Diameter (Metric) Inner Neck44 mm
MaterialHDPE
No. per Case125
No. per Pack125
Closure ColorNatural, translucent
Neck Finish53 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)168 mm
Product TypePacker Bottle
Width (English)2.87 in.
Height (English)6.52 in. (With Closure);6.45 in. (Without Closure)
Closure MaterialPolypropylene
Closure Size53-415 mm
Diameter (Metric)73 mm
Closure TypeScrew (Bulk Packed, Unassembled)
Unit SizeCase