Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ideal for large-volume cell harvesting, pelleting and protein purification, Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottles are the perfect fit with Thermo Scientific™ Fiberlite™ carbon fiber rotors. Molded of transparent polycarbonate, these transparent bottles are autoclavable and have excellent mechanical strength properties. The spherical-bottom design facilitates pellet formation and retrieval.
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 61.8 mm |
Height (Metric) | 140.0 mm |
Through the Closure Dispensing | No |
Product Type | Centrifuge Bottle |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Clear |
Description | Polycarbonate Bottle with PP Closure |
Material | Polycarbonate |
No. per Case | 36 |
No. per Pack | 4 |
Nominal Capacity | 250 mL |
Autoclavable | Autoclavable |
Graduated | No |
Max. Force | 27,500 x g |
Shape | Round |
Unit Size | Pack of 4 |
Catalog Number | Specifications | Unit Size | Nominal Capacity | Max. Force | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3123-0250PK also known as 3123-0250 | Pack of 4 | 250 mL | 27,500 x g | Price: 184.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|