Septa
Actual product may vary
Septa
Septa
Septa
Septa
Thermo Scientific™

Septa

Use low bleed, robust BTO Septa for demanding GC-MS applications.
Catalog NumberDescriptionDiameter (Metric) InnerTemperature (Metric) MaxQuantity
31303230-BPBTO11.5 mm400°C50 (Blister Pk.)
31303211BTO17 mm300°C50 (Glass Jar)
31303228BTO12.7 mm400°C50 (Glass Jar)
31303230BTO11.5 mm400°C50 (Glass Jar)
313G3211TR-Green17 mm300°C50 (Glass Jar)
313G3228TR-Green12.7 mm350°C50 (Glass Jar)
313G3230TR-Green11 mm350°C50 (Glass Jar)
313G3240TR-Green9 mm350°C50 (Glass Jar)
31303240BTO9 mm400°C50 (Glass Jar)
31303215-BPBTO17 mm300°C48 (Blister Pk.)
31303233-BPBTO11 mm400°C50 (Blister Pk.)
31303240-BPBTO9 mm400°C50 (Blister Pk.)
31303250-BPBTO12.7 mm400°C48 (Blister Pk.)
313B3233TR-Blue11 mm200°C to 250°C50 (Glass Jar)
313B3240TR-Blue9 mm200°C to 250°C50 (Glass Jar)
313G3215-BPTR-Green17 mm300°C48 (Blister Pk.)
313G3230-BPTR-Green11 mm350°C50 (Blister Pk.)
313P3211Marathon17 mm300°C50 (Glass Jar)
313P3215-BPMarathon17 mm300°C48 (Blister Pk.)
313P3233-BPMarathon11 mm350°C50 (Blister Pk.)
Catalog number 31303230-BP
Price (JPY)
Pack of 50
Description:
BTO
Diameter (Metric) Inner:
11.5 mm
Temperature (Metric) Max:
400°C
Quantity:
50 (Blister Pk.)

Ensure optimal performance of your GC instrument with bleed and temperature optimized Thermo Scientific™ BTO and TR-Green Septa. Made of low-bleed silicone, these septa have excellent mechanical properties, are ideal for demanding GC-MS applications, and may be used reliably up to 400 °C.

  • Variety of materials and temperature limits for all applications
  • For use in Thermo Scientific™ TRACE™ and FOCUS™ GCs and instruments from other manufacturers
  • Contaminant-free in individual blister packs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionBTO
Quantity50 (Blister Pk.)
Temperature (Metric) Max400°C
Diameter (Metric) Inner11.5 mm
For Use With (Equipment)Trace and Focus GC Instruments
MaterialSilicone
TypeLow Coring Septum
Unit SizePack of 50