Search
Search
| Número do catálogo | Capacity (Metric) |
|---|---|
| 3138-0016 | 16 mL |
| 3138-0030 | 30 mL |
| 3138-0010 | 10 mL |
| 3138-0050 | 50 mL |
Easily view contents using strong, transparent Thermo Scientific™ Nalgene™ Oak Ridge High-Speed Polycarbonate Centrifuge Tubes, equipped with sealing caps for leakproof† performance up to 50,000 x g.
Ordering Information:
Replacement sealing cap assemblies available for 30ml and 50ml sizes. Use Cat. No. DS3132-0020 for 30mL tube and Cat. No. DS3132-0024 for 50mL tube.
Notes: