Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure
Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure
Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure
Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure
Thermo Scientific™

Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure

Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with super speed centrifuge bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial
3140-1006Polycarbonate
3141-1006PPCO
Catalog number 3140-1006
Price (USD)
1,228.25
Online exclusive
1,517.00
Save 288.75
Case of 6
Material:
Polycarbonate
Price (USD)
1,228.25
Online exclusive
1,517.00
Save 288.75
Case of 6

Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with Thermo Scientific™ Nalgene™ 1L Super Speed Centrifuge Bottles. These bottles are ideal for bacterial, yeast tissue isolations and viral harvesting.

Key Features:

  • Process a full liter in each bottle at speeds up to 15,810 x g
  • Smooth inner walls reduce sheering in mammalian culture separations
  • Choose polycarbonate for excellent clarity and mechanical strength
  • Choose polypropylene for excellent chemical resistance
  • Recommended operating temperature range 4° to 22°C; storage to -70°C
  • Includes three-piece sealing cap assembly, polypropylene plug, closure and silicone o-ring for added leakproof† assurance
  • USP Class VI compliant, non-cytotoxic, autoclavable

Ordering information: Replacement closures and o-rings are available.

For 3141-1006 PPCO bottles, use replacement sealing closure assembly DS3132-0RED; replacement red o-rings are item number 713141-PPCO.

For 3140-1006 PC bottles, use replacement sealing closure assembly DS3132-BLUE; replacement blue o-rings are item number 713140-00PC.

WARNING: Cancer – www.P65Warnings.ca.gov

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity (English)33.81 oz.
Certifications/ComplianceUSP Class VI compliant, non-cytotoxic
Closure ColorBlue
Closure MaterialPolypropylene, HIPS, PP-Glass Filled, silicone
Closure TypeSealing Cap
Diameter (Metric)97.5 mm
Height (Metric)195.3 mm
Includes3-piece sealing cap assembly, polypropylene plug, closure, and blue silicone o-ring
No. per Case6
No. per Pack6
Product TypeCentrifuge Bottle
ShapeRound
Capacity (Metric)1000 mL
Closure IncludedYes
ColorClear
GraduatedYes
MaterialPolycarbonate
Max. Force15,810 x g
Unit SizeCase of 6