Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle
Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle
Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle
Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle
Thermo Scientific™

Nalgene™ Conical-Bottom Polystyrene Centrifuge Bottle

Easily visualize samples through the transparent polystyrene of this bottle for low-speed, large-volume cell harvesting, pelleting and protein purification.
Have Questions?
Catalog NumberNominal CapacityMax. Force
3145-0175175 mL5800 x g
Catalog number 3145-0175
Price (EUR)
298,80
Online exclusive
332,00
Save 33,20
Case of 48
Nominal Capacity:
175 mL
Max. Force:
5800 x g
Price (EUR)
298,80
Online exclusive
332,00
Save 33,20
Case of 48

Easily visualize samples through the transparent polystyrene of the Thermo Scientific™ Nalgene™ Sterile Conical-Bottom Centrifuge Bottle, an economical and disposable solution for low-speed, large-volume cell harvesting, pelleting and protein purification. Well suited for sterile cell cuture applications these conical-bottom centrifuge bottles are the perfect fit with Thermo Scientific™ Fiberlite™ carbon fiber rotors. Bottles are individually wrapped and ready to use.

For use in low-speed refrigerated or non-refrigerated centrifuges up to 5800 ×g.
  • Gamma-radiation sterilized and individually wrapped
  • Molded-in graduations to assist with volume measurements
  • For proper performance, bottles must be filled to at least 80% of total capacity

Requires:

Must be used with Nalgene adapter for conical-bottom centrifuge bottles (DS3126-0175).

Specifications
Capacity (English)5.91 oz.
Closure MaterialHDPE
Closure TypeScrew Cap
DescriptionSterile Polystyrene Conical-Bottom Bottle with HDPE Closure
Diameter (Metric)61.5 mm
DisposableSingle-use
Length (Metric)135.6 mm
Nominal Capacity175 mL
No. per Case48
No. per Pack12
Product TypeCentrifuge Bottle
ShapeConical
Through the Closure DispensingNo
Capacity (Metric)175 mL
ColorClear
GraduatedYes
MaterialPolystyrene
Max. Force5800 x g
SterilitySterile
Unit SizeCase of 48