Hypersil™ ODS-2 C18 Columns
Thermo Scientific™

Hypersil™ ODS-2 C18 Columns

Use as a general purpose C18 phase for acidic and neutral analytes separated under difficult operating conditions.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
31605-254030250 mm4 mm5 μm
31605-05463050 mm4.6 mm5 μm
31605-104630100 mm4.6 mm5 μm
31605-154630150 mm4.6 mm5 μm
31605-254630250 mm4.6 mm5 μm
31603-05463050 mm4.6 mm3 μm
31603-104630100 mm4.6 mm3 μm
31603-154630150 mm4.6 mm3 μm
31605-01400110 mm4.6 mm5 μm
Catalog number 31605-254030
Price (INR)
-
Length (Metric):
250 mm
Diameter (Metric):
4 mm
Particle Size:
5 μm

Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.

  • Based on type A silica
  • Excellent reproducibility
  • Selectivity over wide range of applications
  • Manufactured under ISO 9001:2000 quality guidelines

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Type A Silica
Stationary PhaseC18
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Carbon Load11%
Diameter (Metric)4 mm
Length (Metric)250 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size80 Å
Product LineHypersil Classical
pH2 to 8
Unit SizeEach