Forma&trade; Direct Heat CO<sub>2</sub> Incubator, 184 L
Actual product may vary
Thermo Scientific™

Forma™ Direct Heat CO2 Incubator, 184 L

Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsChamber MaterialCO2 Sensor Technology
321230 V, 50/60 HzPolished Stainless SteelIR Sensor
310TS
also known as 310
115 V, 60 HzPolished Stainless SteelTC Sensor
311230 V, 50/60 HzPolished Stainless SteelTC Sensor
320115 V, 60 HzPolished Stainless SteelIR Sensor
351230 VTC Sensor or IR Sensor
360115 VIR Sensor
Catalog number 321
Price (TWD)
-
Electrical Requirements:
230 V, 50/60 Hz
Chamber Material:
Polished Stainless Steel
CO2 Sensor Technology:
IR Sensor
Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Key Features
  • The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
  • The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.

Thermo Scientific™ Enviro-Scan™ Microprocessor Control

  • Flexible, intuitive controls ensuring ease of use
  • Set temperature, overtemperature, CO2
  • Calibrate temperature, CO2, optional RH
  • Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
  • Audible/visual alarm and alarm silence
  • Standard remote alarm contacts (NO, NC, COM)
  • Optional built-in gas guard system
  • Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system

Contamination Control Options

  • Exclusive, in-chamber HEPA Filter Airflow System continuously filters the entire chamber volume of air every 60 sec.
  • HEPA2™ VOC filtration removes volatile organic vapors
  • Solid copper components effectively prevent bacterial and fungal growth

Construction

  • Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
  • Polished stainless-steel interior with coved corners is easy to clean
  • Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
  • Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal
Specifications
Capacity (English)6.5 cu. ft.
Certifications/ComplianceCE, UL, cUL
Data OutputsOptional 4-20mA
DescriptionSingle 184L incubator
Dimensions (D x W x H) Interior20 x 21.1 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H)24.7 x 26.1 x 38.5 in. (62.7 x 66.3 x 97.8 cm)
Electrical Requirements230 V, 50/60 Hz
Humidity SourceWater Pan
LightingLED
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)210 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)184 L
Chamber MaterialPolished Stainless Steel
MaterialStainless Steel
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +5° to 50°C
Unit SizeEach