Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Single PEEK Collared |
Diameter (English) Inner | 0.02 in. |
Description | Single PEEK Collared; 0.020 in. ID x 6 cm |
For Use With (Equipment) | Injector, Semi Preparative and Preparative Connection |
Length (Metric) | 6 cm |
Unit Size | Each |
Type | Single Connector |
Diameter (English) Inner | 0.005 in. |
Description | Single; 0.005 in. ID x 30 cm |
For Use With (Equipment) | Microbore/Smallbore Column |
Length (Metric) | 30 cm |
Unit Size | Each |
Type | Single PEEK Collared |
Diameter (English) Inner | 0.005 in. |
Description | Single PEEK Collared; 0.005 in. ID x 6 cm |
For Use With (Equipment) | Microbore/Smallbore Column |
Length (Metric) | 6 cm |
Unit Size | Each |
Type | Single PEEK Collared |
Diameter (English) Inner | 0.005 in. |
Description | Single PEEK Collared; 0.005 in. ID x10 cm |
For Use With (Equipment) | Microbore/Smallbore Column |
Length (Metric) | 10 cm |
Unit Size | Each |
Type | Single PEEK Collared |
Diameter (English) Inner | 0.005 in. |
Description | Single PEEK Collared; 0.005 in. ID x20 cm |
For Use With (Equipment) | Microbore/Smallbore Column |
Length (Metric) | 20 cm |
Unit Size | Each |
Type | Single Long Neck Connector |
Diameter (English) Inner | 0.005 in. |
Description | Single Long Neck; 0.005 in. ID x 10 cm |
For Use With (Equipment) | Microbore/Smallbore Column |
Length (Metric) | 10 cm |
Unit Size | Each |
Type | Single Long Neck Connector |
Diameter (English) Inner | 0.005 in. |
Description | Single Long Neck; 0.005 in. ID x 20 cm |
For Use With (Equipment) | Microbore/Smallbore Column |
Length (Metric) | 20 cm |
Unit Size | Each |
Type | Single Connector |
Diameter (English) Inner | 0.01 in. |
Description | Single; 0.010 in. ID x 10 cm |
For Use With (Equipment) | HPLC/SFC Column |
Length (Metric) | 10 cm |
Unit Size | Each |
Type | Single Connector |
Diameter (English) Inner | 0.01 in. |
Description | Single; 0.010 in. ID x 20 cm |
For Use With (Equipment) | HPLC/SFC Column |
Length (Metric) | 20 cm |
Unit Size | Each |
Type | Single Connector |
Diameter (English) Inner | 0.01 in. |
Description | Single; 0.010 in. ID x 30 cm |
For Use With (Equipment) | HPLC/SFC Column |
Length (Metric) | 30 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Diameter (English) Inner | Length (Metric) | For Use With (Equipment) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
32306 | Each | Single PEEK Collared | 0.02 in. | 6 cm | Injector, Semi Preparative and Preparative Connection | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30130 | Each | Single Connector | 0.005 in. | 30 cm | Microbore/Smallbore Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30306 | Each | Single PEEK Collared | 0.005 in. | 6 cm | Microbore/Smallbore Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30310 | Each | Single PEEK Collared | 0.005 in. | 10 cm | Microbore/Smallbore Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30320 | Each | Single PEEK Collared | 0.005 in. | 20 cm | Microbore/Smallbore Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30510 | Each | Single Long Neck Connector | 0.005 in. | 10 cm | Microbore/Smallbore Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
30520 | Each | Single Long Neck Connector | 0.005 in. | 20 cm | Microbore/Smallbore Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31110 | Each | Single Connector | 0.01 in. | 10 cm | HPLC/SFC Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31120 | Each | Single Connector | 0.01 in. | 20 cm | HPLC/SFC Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
31130TS also known as 31130 | Each | Single Connector | 0.01 in. | 30 cm | HPLC/SFC Column | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|