SLIPFREE™ HPLC Column Double Connectors
Actual product may vary
SLIPFREE™ HPLC Column Double Connectors
SLIPFREE™ HPLC Column Double Connectors
SLIPFREE™ HPLC Column Double Connectors
Thermo Scientific™

SLIPFREE™ HPLC Column Double Connectors

Ensure leak-free, void-free column connections and optimize LC performance with self-adjusting Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호유형직경(영국식 단위) 내부길이(미터법)
32406Double PEEK Collared0.02 in.6 cm
30206Double Connector0.005 in.6 cm
30210Double Connector0.005 in.10 cm
30220Double Connector0.005 in.20 cm
30230Double Connector0.005 in.30 cm
30406Double PEEK Collared0.005 in.6 cm
30410Double PEEK Collared0.005 in.10 cm
30420Double PEEK Collared0.005 in.20 cm
31206Double Connector0.01 in.6 cm
31220TS
31220으로도 사용됨
Double Connector0.01 in.20 cm
31230Double Connector0.01 in.30 cm
31406Double PEEK Collared0.010 in.6 cm
31420TS
31420으로도 사용됨
Double PEEK Collared0.01 in.20 cm
31710Double Long Neck Connector0.005 in.10 cm
31720TS
31720으로도 사용됨
Double Long Neck Connector0.005 in.20 cm
32206Double Connector0.02 in.6 cm
32210Double Connector0.02 in.10 cm
32220Double Connector0.02 in.20 cm
32230TS
32230으로도 사용됨
Double Connector0.02 in.30 cm
32410Double PEEK Collared0.02 in.10 cm
32420TS
32420으로도 사용됨
Double PEEK Collared0.02 in.20 cm
32710Double Long Neck Connector0.02 in.10 cm
32720Double Long Neck Connector0.01 in.20 cm
카탈로그 번호 32406
제품 가격(KRW)
-
유형:
Double PEEK Collared
직경(영국식 단위) 내부:
0.02 in.
길이(미터법):
6 cm
Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.
Leak-Free, Void-Free Connections:
  • Pushes tubing and ferrule into end-fitting
  • Self adjusts to fit each new column connection
  • Fingertight connection up to 10000 psi
Flexible:
  • Fits all brands of columns
  • Available in single and double configurations
  • Available in a range of internal diameters to suit multiple applications
  • PEEK-collared and long-neck designs available for specific applications
사양
설명Double PEEK Collared; 0.020 in. ID x 6 cm
직경(영국식 단위) 내부0.02 in.
용도 (장비)Injector, Semi Preparative and Preparative Connection
길이(미터법)6 cm
유형Double PEEK Collared
Unit SizeEach