Forma&trade; Steri-Cult&trade; CO<sub>2</sub> Incubator, 232L &amp; 323L, CTS&trade; Series
El producto real puede variar
Forma&trade; Steri-Cult&trade; CO<sub>2</sub> Incubator, 232L &amp; 323L, CTS&trade; Series
Forma&trade; Steri-Cult&trade; CO<sub>2</sub> Incubator, 232L &amp; 323L, CTS&trade; Series
Forma&trade; Steri-Cult&trade; CO<sub>2</sub> Incubator, 232L &amp; 323L, CTS&trade; Series
Forma&trade; Steri-Cult&trade; CO<sub>2</sub> Incubator, 232L &amp; 323L, CTS&trade; Series
Thermo Scientific™

Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L, CTS™ Series

Realice cultivos de gran volumen con un alto nivel de control de la contaminación con estas incubadores de CO2 apilables Thermo Scientific Forma Steri-Cult - serie CTS, con documentación completa y validación para satisfacer las necesidades de producción de GMP
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)TensiónIncluye
3307E232,2 L115 VPaquete de pruebas de aceptación de fábrica
3308E232,2 L230 VPaquete de pruebas de aceptación de fábrica
3310E322,8 L115 VPaquete de pruebas de aceptación de fábrica
3311E322,8 L230 VPaquete de pruebas de aceptación de fábrica
Número de catálogo 3307E
Precio (MXN)
-
Capacidad (métrico):
232,2 L
Tensión:
115 V
Incluye:
Paquete de pruebas de aceptación de fábrica
Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators Cell Therapy Systems (CTS) Series consist of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. Forma Steri-Cult incubators offer the ultimate protection for high-value cultures with every element of their design, from the ISO Class 5 HEPA filtration system to their easy cleaning processes and proven automated sterilization cycles. As the largest capacity stackable CO2 incubator in the market today, the CTS Series supports cell therapy needs from research to high volume production, providing the documentation critical to validation every step of the way.

Forma Steri-Cult CO2 incubators are designed to meet the needs of today's rapid-fire discoveries with updates that perform reliably and with minimal contamination risk to help speed up your work. Starting with the quality you've come to depend on from Thermo Fisher, Steri-Cult™ incubators have added features that will take your work to the next level.

  • Ultimate contamination control: proven 12-log sterilization for high-value cultures, in-chamber HEPA filtration enabling ISO Class 5 chamber conditions, and an external humidification system
  • Largest stackable culturing capacity available ideal for high-volume culturing
  • Active humidification system and IR CO2 sensor with in-chamber fan for optimum cell viability
  • Designed for easy cleaning with electropolished 100% stainless steel inner chamber
  • Compatible with common cGMP facility protocols and clean room procedures such as STERIS™ vaporized hydrogen peroxide (VHP) biodecontamination technology

STERIS is a trademark of STERIS plc.

Services and Support (optional)
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.

Service plans
* Maximize uptime, maintain peak performance, and extend the life of your equipment with a service plan that includes annual preventive maintenance, digital remote resolution, and fast onsite response times.

  • Factory Warranty Period
    • Total Care Warranty TCWTYINCCO2
  • Post Warranty Period
    • Extended Warranty EXTWINCCO2
    • Tech Direct Service Plan TEDINCCO2
    • Total Care Service Plan TLCINCCO2

Compliance Services
**Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.

Qualification service

  • On-site IQ/OQ service IOQPCKE89003500
  • On-site IQ/OQ + temperature mapping IOPQPCKE89003500
  • On-site temperature mapping service TEMPMAP

* Available in 23 countries. Please indicate your interest in the Request a quote form and we will come back to you on availability.

** Compliance services are only available in select countries including U.S., Germany, France, U.K., Ireland, Spain, Portugal, Italy, Austria, Switzerland, Norway, Sweden, Denmark, Netherlands. Please state your interest to the Request a quote form.

Especificaciones
Capacidad (imperial)8.2 cu. ft.
Certificaciones/conformidadUL, cUL, CE
Salidas de datos4-20 mA
DescripciónSingle 232 L incubator
Dimensiones interiores (F x An x Al)20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8 cm)
Dimensiones (Largo x Ancho x Alto)27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1 cm)
Requisitos eléctricos115 V, 50/60 Hz
Fuente de humedadDepósito de humedad exterior
IncluyePaquete de pruebas de aceptación de fábrica
IluminaciónLED
TipoCO2 Incubator
Peso (imperial)330 lb.
Intervalo de concentración de CO20 to 20%
Tecnología del sensor de CO2IR Sensor
Capacidad (métrico)232,2 L
Material de la cámaraAcero inoxidable electropulido
Convection TypeAir-jacketed
MaterialAcero inoxidable
No. of Places22
N.º de estantes5 std./22 max.
Humedad relativa95%, Controllable
Intervalo de temperatura (métrico)Ambient +5° to 50°C
Tensión115 V
Unit SizeEach