Forma&trade; Steri-Cult&trade; CO<sub>2</sub> Incubator, 232L &amp; 323L
Thermo Scientific™

Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L

Carry out high-volume culturing with a high-level of contamination control with these stackable CO2 incubators, which feature microprocessor controls.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltageCapacity (Metric)
3307TS
also known as 3307
115 V232.2 L
3311230 V322.8 L
3310115 V322.8 L
3308230 V232.2 L
Catalog number 3307TS
also known as 3307
Price (USD)
-
Voltage:
115 V
Capacity (Metric):
232.2 L
Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators. This incubator combines the most advanced components available into a single incubator: CO2 sensor, precise microprocessor controls, active humidity control, HEPA air filtration and high-temperature decontamination capability.
Direct Heat Chamber
  • The high capacity chamber are designed to provide maximum culturing space for high throughput applications
  • Standard right hand door swing
  • Polished stainless steel interior with coved corners is designed to be easy-to-clean
  • Active airflow gently distributes air throughout the chamber ensuring homogeneous conditions
  • Gentle airflow circulation is designed to reduce the risk of cross contamination
  • Sturdy stainless steel shelves and supports can be removed without tools for easy cleaning or adjustment
  • IR (Infrared) CO2 sensor provides precise monitoring and is unaffected by changes in rH setpoint 

Active Humidity Control
  • Humidity level is easily adjustable with no water pan to manage
  • External water reservoir is designed to minimize chamber contamination and allows refilling without opening chamber
  • At-a-glance water level indicator helps prevent sample desiccation 
                                                                                                     
140°C Sterilization Cycle
  • On-demand 140°C overnight (14 hours) sterilization cycle is independently validated
  • Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components
  • Designed to effectively eliminate bacteria, mold, yeast, and mycoplasmas from internal surfaces 

ISO Class 5 HEPA Filtration Airflow System
  • In-chamber HEPA air filtration continuously filters entire chamber volume every 60 seconds
  • Reaches ISO Class 5 air quality in 5 minutes after door opening
  • Continuous protection minimizes contaminants settling on interior surfaces

Enviro-Scan Microprocessor Control
  • Easy-to-use, alphanumeric LED display
  • Flexible, intuitive controls with message center including process and alarm status messages
  • Configurable audible on/off, access code, tracking low and high alarms
Specifications
Capacity (English)8.2 cu. ft.
Certifications/ComplianceUL, cUL, CE, Class I Medical Device
Data OutputsOptional 4-20mA
Dimensions (D x W x H) Interior20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8 cm)
Dimensions (L x W x H)27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1 cm)
Electrical Requirements115 V, 50/60 Hz
Humidity SourceExternal humidity reservoir
LightingLED
Model3307
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)330 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)232.2 L
Chamber MaterialPolished Stainless Steel
Convection TypeAir Jacketed
MaterialStainless Steel
No. of Places22
No. of Shelves5 std./22 max.
Relative Humidity95%, Controllable
Temperature Range (Metric)Ambient +5° to 50°C
Voltage115 V
Unit SizeEach