Specifications
Capacity (English)11.4 cu. ft.
Certifications/ComplianceUL, cUL, CE, Class I Medical Device
Data OutputsOptional 4-20mA
Dimensions (D x W x H) Interior20.6 x 28.8 x 32.8 in. (52.3 x 73.2 x 83.8 cm)
Dimensions (L x W x H)27 x 43 x 39.4 in. (68.6 x 109.2 x 100.2 cm)
Electrical Requirements115 V, 50/60 Hz
Humidity SourceExternal humidity reservoir
LightingLED
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)410 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)322.8 L
Chamber MaterialPolished Stainless Steel
Convection TypeWater-jacketed
MaterialStainless Steel
No. of Places22
No. of Shelves5 std./22 max.
Relative Humidity95%, Controllable
Temperature Range (Metric)Ambient +5° to 50°C
Voltage115 V
Unit SizeEach