CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
Thermo Scientific™

CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set

CultiMaxx™ Shelving Systems to support Cell Culture Bags
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoPara utilizar con (equipo)
332475G02Incubadora de CO2 Reach-In 821L
332474G02Incubadora de CO2 Steri-Cult 3310/3311
Número de catálogo 332475G02
Precio (CLP)
-
Para utilizar con (equipo):
Incubadora de CO2 Reach-In 821L
Single shelf extension sets to support Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators
The single shelf extension sets are intended for the support of Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators. These shelving systems are designed to support scale-out of cell culture bags in cell therapy production. With an in-depth review of the shelving design, this new system provides up to 3X more vessel capacity per unit. The shelving is specifically designed to promote greater gas exchange with increased exposure to the bottom of the semi-permeable bag. Since they are gas permeable on both sides, CultiMaxx™ shelving for cell culture bags will increase gas exchange compared to standard shelving. These shelves extend to support individual access and improved ease of handling.
Especificaciones
DescripciónSingle shelf extension set to support Cell Culture Bags for Reach-In 821L CO2 Incubator
Para utilizar con (equipo)Incubadora de CO2 Reach-In 821L
IncluyeSingle shelf extension set
TipoShelf
MaterialAcero inoxidable
N.º de estantes1
Unit SizeEach