Search
Search

| Número do catálogo | For Use With (Equipment) | Type | Holds |
|---|---|---|---|
| 335079-000 | GENESYS G5 | Single Cell Sample Holder | Square 10 mm PL Cuvette |
| 840-298900 | GENESYS G5 | Single Cell Sample Holder | 10 mm cuvette (1) |
| 840-299000 | GENESYS G5 | Beckman-style Cell Holder | Beckman-style short microcells |
| 840-303100 | GENESYS G5 | Long Path Cell Holder | 5 to 100mm cylindrical cuvette |
| 840-303200 | GENESYS G5 | Sample Holder for Film/Filter | Filter/lenses, 10 mm thick |
| 840-303300 | GENESYS G5 | Disposable Microcell Holder | 50 μL microcells, Uvettes |
| 840-303800 | GENESYS G5 | Long Path Cell Holder | 10 to 100 mm cuvette (1) |
| 335917-000 | GENESYS G5 | Indiv Adjustable Filter Holder | Filters up to 10 mm thick |
| 840-277-500 | GENESYS G5 | Test Tube and Vial Holder | 12 mm to 25 mm tubes and vials |
| 840-277600 | GENESYS G5 | Test Tube Cap | Tall tubes, vials (lid open) |
| 840-277700 | GENESYS G5 | Long Path Cell Holder | 20 to 100 mm cuvette (1) |
| 840-277800 | GENESYS G5 | Long Path Cell Holder | 5 to 100 mm cuvette (1) |
| 840-278100 | GENESYS G5 | Sample Holder for Film/Filter | Filter/lenses, 6 mm thick |
| 840-278200 | GENESYS G5 | Hose Entry/Exit Kit | Entry and exit hoses (incl) |
| 336028-000 | GENESYS G5 | Single Cell Sample Holder | Single-cell cuvette, 10mm tube |
| 840-278600 | GENESYS G5 | Single Cell Sample Holder | 10 mm cuvette (1) |
Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurement requirements. Cable-free, snap-in design allows for easy exchange of accessories.
Adjust and scale with ease
All accessories are designed for seamless integration with all GENESYS G5 instruments, allowing users to quickly adapt their system as needs evolve.
Take advantage of flexible sampling options for diverse applications
A wide selection of single-cell and specialized holders allows users to measure different sample types with confidence and consistency. These options support everything from standard cuvettes to microvolume and film samples.