I-Chem™ Wide-Mouth Short-Profile Amber Glass Jars
I-Chem™ Wide-Mouth Short-Profile Amber Glass Jars
I-Chem™ Wide-Mouth Short-Profile Amber Glass Jars
I-Chem™ Wide-Mouth Short-Profile Amber Glass Jars
Thermo Scientific™

I-Chem™ Wide-Mouth Short-Profile Amber Glass Jars

Choose these wide-mouth, short-profile amber glass jars with closure for collecting soil, sludge and waste samples for a variety of organic and inorganic target analytes where light protection is required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelClosure Size
340-0250250 mLCertified70-400 mm
340-006060 mLCertified53-400 mm
240-006060 mLProcessed53-400 mm
340-0120120 mLCertified58-400 mm
140-0120120 mLUnprocessed58-400 mm
240-0120120 mLProcessed58-400 mm
140-0250250 mLUnprocessed70-400 mm
Catalog number 340-0250
Price (USD)
127.49
Online Exclusive
158.00
Save 30.51 (19%)
Case of 24
Capacity (Metric):
250 mL
Level:
Certified
Closure Size:
70-400 mm
Price (USD)
127.49
Online Exclusive
158.00
Save 30.51 (19%)
Case of 24

Designed for collecting soil, sludge and waste samples for a variety of organic and inorganic target analytes where light protection is required. Thermo Scientific™ Wide-Mouth Short-Profile Amber Glass Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 250mL
  • Closures assembled on bottles (except 140-0250NC, cap not included)

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications
Capacity8 oz., 250mL
Certification ParametersSemi-VOA, pesticides, PCBs, metals
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size70-400 mm
Closure TypeClosed-top Cap
DescriptionAmber Glass Short Jar
Diameter (English)2.87 in.
Diameter (Metric)73 mm
Height (English)3.5 in.
Height (Metric)89 mm
LevelCertified
Liner MaterialPTFE
No. per Case24
Replacement ClosureB167-7000BL
Volume (English) Brim9.5 oz.
Volume (Metric) Brim280mL
Capacity (English)8 oz.
Capacity (Metric)250 mL
Certifications/ComplianceCertified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
ColorAmber
MaterialGlass (Type 3)
MouthWide
Product TypeSample Jar
Unit SizeCase of 24