Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain™ Series
Thermo Scientific™

Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain™ Series

Green features
The Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain Series offer a greener solution for laboratory researchers in biotech, pharma, and forensics. The tubes are made from biobased polypropylene allocated on a mass balance basis derived from second-generation waste and residue oils.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)
3400-DLB0.6 mL
3400-DLBPK0.6 mL
3401-DLB1.5 mL
3401-DLBPK1.5 mL
3402-DLB2 mL
3402-DLBPK2 mL
카탈로그 번호 3400-DLB
제품 가격(KRW)
559,000
온라인 행사
Ends: 31-Dec-2026
657,000
할인액 98,000 (15%)
Case of 10000
부피(미터법):
0.6 mL
제품 가격(KRW)
559,000
온라인 행사
Ends: 31-Dec-2026
657,000
할인액 98,000 (15%)
Case of 10000
We are committed to designing our products with the environment in mind. The DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, are ideal for general lab researchers in biotech, pharma, and forensics who need to ensure nucleic acid integrity in precious samples and are looking for more sustainable products.

DNA integrity is critical for any genomics workflow, and scientists rely on products to help reduce loss of sample DNA. Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes are designed without the use of per- and polyfluoroalkyl substances (PFAS) to help minimize DNA sample loss.

The polypropylene used in the DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, consists of ISCC PLUS–certified, second-generation, biobased material.

By choosing these more sustainable tubes, customers can reduce their carbon footprint, support their Scope 3 emission reduction targets, and contribute to a circular economy, all while maintaining the same performance standards as fossil fuel–based alternatives.

The material reduces carbon dioxide equivalents (CO2 e) by 3.43 kg per kg of biobased polypropylene, relative to the non–Sustain Series equivalent.

사양
그린 기능ACT Ecolabel (Silver), ISCC PLUS
제품 유형Microcentrifuge Tube
형상Cylindrical
부피(미터법)0.6 mL
오토클레이브 가능Autoclavable
하단 형상Conical
용량(미터법)0.6 mL
마개 유형Snap Cap
색상Natural
Fit for PurposePCR Ready
GraduatedYes
물질Polypropylene Resin
멸균Non-sterile
Unit SizeCase of 10000