Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays
Thermo Scientific™

Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure: Sterile, Shrink-Wrapped Trays

Minimize biological and particulate contamination with sterile packaging bottles produced in a controlled environment and featuring chemical resistance.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCapacity (Metric)Closure Size
342089-0008250 mL24-415 mm
342089-000130 mL20-415 mm
342089-000260 mL20-415 mm
342089-0004125 mL24-415 mm
342089-0016500 mL28-415 mm
342089-00321000 mL38-430 mm
Número do catálogo 342089-0008
Preço (BRL)
-
Capacity (Metric):
250 mL
Closure Size:
24-415 mm

Minimize biological and particulate contamination with Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles with Closure. With durable construction and a narrow mouth for easy pouring, these high density polyethylene bottles are produced in a controlled environment, feature excellent chemical resistance and are sterile to 10-6 SAL.

Features:
  • Produced in a controlled environment 
  • Natural high-density polyethylene bottles with white, linerless polypropylene closures
  • Sterile to 10-6 SAL
  • RNAse, DNAse, hDNA and pyrogen free
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles are packed in shrink-wrapped trays with closures assembled.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Especificações
Capacity8 oz., 250 mL
Capacity (English)8 oz.
Certifications/ComplianceCertified: Sterile (SAL 10-6), RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size24-415 mm
Closure TypeScrew Cap
DescriptionNarrow-Mouth Packaging Bottles
Diameter (Metric)61 mm
Height (English)5.23 in.
Height (Metric)133 mm
Neck Finish24 mm
No. per Case180
No. per Pack30
Pre-sterilizedYes
Product TypePacker Bottle
ShapeRound
Capacity (Metric)250 mL
Closure IncludedYes
ColorTranslucent
Fit for PurposeSterile
GraduatedNo
MaterialHDPE
MouthNarrow
SterilitySterile
Unit SizeCase of 180