Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack
Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack
Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack
Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack
Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack
Thermo Scientific™

Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack

Customize your PPCO vials, which are skirted and feature a conical bottom, allowing recovery of entire contents.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure SizeVolume (Metric)
342800-001511 mm1.5 mL
342800-000511 mm0.5 mL
342800-002011 mm2 mL
342800-004513 mm4.5 mL
Catalog number 342800-0015
Price (USD)
184.78
Online Exclusive
218.33
Save 33.55 (15%)
Case of 1000
Add to cart
Closure Size:
11 mm
Volume (Metric):
1.5 mL
Price (USD)
184.78
Online Exclusive
218.33
Save 33.55 (15%)
Case of 1000
Add to cart

Customize your Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials with several closure options. Molded from high purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer resin, these vials are skirted and feature a conical bottom, allowing recovery of entire contents.

Features:
  • Vials and closures (listed separately) are pressure-tested together at 7.5 PSIG
  • USP Class VI compliant; non-pyrogenic
  • Can be centrifuged at 13,000 x g
  • Components are provided sterile and ready to fill
  • Colored closures packaged separately
  • Sterile to 10-6 SAL
  • RNase/DNase Free
  • Leakproof† when used with Nalgene closures 0.5, 2.0 and 4.5mL

0.5, 2.0 and 4.5mL Vials:

Skirted, with conical interior

1.5mL Vial:

Conical design

Ordering Information:

Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order sterile closures separately (Cat. Nos. 342820, 342821, 342825, 342826, 342830)

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Certifications/ComplianceISO 13485:2016
Closure MaterialPPCO
Closure Size11 mm
DescriptionMicro Packaging Vials
Diameter (Metric) Inner8 mm
Height (Metric)47 mm
No. per Case1000
No. per Pack500
Product TypeVial
StyleVial with conical design
Volume (Metric) Total1.5 mL
Closure TypeScrew Cap (Not Included)
ColorNatural Translucent
Diameter (Metric) Outer13 mm
MaterialPPCO
Quantity500 Bag, 1000 Cs.
SterilitySterile
Volume (Metric)1.5 mL
Unit SizeCase of 1000

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.