Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
Thermo Scientific™

Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack

Identify samples quickly using colored closures offered in green, white or natural, specifically designed for the 4.5 mL micro packaging vial.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
342826-0114Green
342826-0110Natural
342826-0111White
Catalog number 342826-0114
Price (USD)
210.33
Online exclusive
233.70
Save 23.37
Case of 1000
Color:
Green
Price (USD)
210.33
Online exclusive
233.70
Save 23.37
Case of 1000
Identify samples quickly with Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials, offered in green, white or natural. Polypropylene polymer closures are ready to use and have no O-ring to fall out or contaminate contents.
Features:
  • Vials (listed separately) and closures are pressure-tested together at 7.5psig.
  • Closures are sterile, RNase/DNase free, non-cytotoxic and non-pyrogenic.
  • Leakproof† when used with Nalgene Micro Packaging Vials.

Ordering Information:

Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately Cat. No. (342800-0045)

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Certifications/ComplianceISO 13485:2016
Closure MaterialPPCO
Closure Size13 mm
DescriptionMicro packaging vial closures
For Use With (Equipment)4.5 mL Vials
No. per Case1000
No. per Pack500
Product TypeVial
ColorGreen
Diameter (Metric) Outer13 mm
MaterialPPCO
Product LineNalgene
Quantity500 Bag, 1000 Cs.
SterilitySterile
Unit SizeCase of 1000

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.