Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Thermo Scientific™

Graduated Safelock Microcentrifuge Tubes

Easily confirm your microcentrifuge tube is locked for superior security during centrifugation.
Catalog NumberSterilityCapacity (Metric)Max. RCFPackaging
3454Non-sterile0.6 mL30,000 x g1000/Pk. in 10 bags of 100
3455IWSterile0.6 mL30,000 x g500 Tubes/Bag, 5 Bags/Cs.
3455-11Sterile0.6 mL30,000 x g100 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
3457IWSterile1.5 mL24,000 x g500 Tubes/Bag, 5 Bags/Cs.
3456Non-sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
3457Sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.
Catalog number 3454
Price (GBP)
307.00
Case of 10000
Sterility:
Non-sterile
Capacity (Metric):
0.6 mL
Max. RCF:
30,000 x g
Packaging:
1000/Pk. in 10 bags of 100
Price (GBP)
307.00
Case of 10000

Find the security of a screw-cap tube with the ease-of-use of a snap-cap tube with Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes. These tubes provide superior security during centrifugation. Simply position the hinged locking ball into the groove to prevent accidental cap opening, avoiding evaporation and ensuring sample integrity.

Safelock Lid Design

  • Simple one-hand operation snaps the hinged cap closed and slides the locking ball into place safeguarding valuable samples
  • Hinged locking ball reduces stress on the thumb
  • Smooth locking surface reduces the possibility of ripped or torn gloves
  • Graduation marks on the microcentrifuge tube allow for effective sample reference

Highest Quality

  • Manufactured from virgin polypropylene, these microcentrifuge tubes ensure sample integrity and security during boiling, freezing, incubation and centrifugation
  • Exceptionally stable performance under the stress of centrifugation, preventing tube breakage
  • Sterile product is certified free of RNase, DNase, DNA, ATP, bioburden and endotoxins
  • Nonsterile product is certified free of RNase, DNase, DNA and pyrogens

Packaging  Options

  • A variety of packaging options are available to help with contamination control in the lab
  • For stringent sterility requirements, individually wrapped sterile tubes are available

Recommended For:

Daily and rigorous laboratory usage including centrifugation, boiling, incubation, freezing or sample storage

Specifications
Certifications/ComplianceCertified free of RNase, DNase, DNA and pyrogens
Packaging1000/Pk. in 10 bags of 100
Capacity (Metric)0.6 mL
ColorNatural
GraduatedYes
MaterialPolypropylene
Max. RCF30,000 x g
SterilityNon-sterile
Unit SizeCase of 10000