Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Graduated Safelock Microcentrifuge Tubes
Thermo Scientific™

Graduated Safelock Microcentrifuge Tubes

Easily confirm your microcentrifuge tube is locked for superior security during centrifugation.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호멸균용량(미터법)최대 RCF포장제품 사이즈
3455IWSterile0.6 mL30,000 x g500 Tubes/Bag, 5 Bags/Cs.Case of 2500
3455-11Sterile0.6 mL30,000 x g100 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Case of 10000
3457IWSterile1.5 mL24,000 x g500 Tubes/Bag, 5 Bags/Cs.Case of 2500
3454Non-sterile0.6 mL30,000 x g1000/Pk. in 10 bags of 100Case of 10000
3454PK
3454으로도 사용됨
Non-sterile0.6 mL30,000 x g1000/Pk. in 10 bags of 100Pack of 1000
3456Non-sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Case of 5000
3456PK
3456으로도 사용됨
Non-sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Pack of 500
3457Sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Case of 5000
3457PK
3457으로도 사용됨
Sterile1.5 mL24,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Pack of 500
3458PK
3458으로도 사용됨
Non-sterile2 mL25,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Pack of 500
3459PK
3459으로도 사용됨
Sterile2 mL25,000 x g50 Tubes/Bag, 10 Bags/Unit, 10 Units/Cs.Pack of 500
카탈로그 번호 3455IW
제품 가격(KRW)
328,000
온라인 행사
Ends: 31-Dec-2026
385,000
할인액 57,000 (15%)
Case of 2500
멸균:
Sterile
용량(미터법):
0.6 mL
최대 RCF:
30,000 x g
포장:
500 Tubes/Bag, 5 Bags/Cs.
Unit Size:
Case of 2500
제품 가격(KRW)
328,000
온라인 행사
Ends: 31-Dec-2026
385,000
할인액 57,000 (15%)
Case of 2500

Find the security of a screw-cap tube with the ease-of-use of a snap-cap tube with Thermo Scientific™ Graduated Safelock Microcentrifuge Tubes. These tubes provide superior security during centrifugation. Simply position the hinged locking ball into the groove to prevent accidental cap opening, avoiding evaporation and ensuring sample integrity.

Safelock Lid Design

  • Simple one-hand operation snaps the hinged cap closed and slides the locking ball into place safeguarding valuable samples
  • Hinged locking ball reduces stress on the thumb
  • Smooth locking surface reduces the possibility of ripped or torn gloves
  • Graduation marks on the microcentrifuge tube allow for effective sample reference

Highest Quality

  • Manufactured from virgin polypropylene, these microcentrifuge tubes ensure sample integrity and security during boiling, freezing, incubation and centrifugation
  • Exceptionally stable performance under the stress of centrifugation, preventing tube breakage
  • Sterile product is certified free of RNase, DNase, DNA, ATP, bioburden and endotoxins
  • Nonsterile product is certified free of RNase, DNase, DNA and pyrogens

Packaging  Options

  • A variety of packaging options are available to help with contamination control in the lab
  • For stringent sterility requirements, individually wrapped sterile tubes are available

Recommended For:

Daily and rigorous laboratory usage including centrifugation, boiling, incubation, freezing or sample storage

사양
인증/적합성Certified free of RNase, DNase, Pyrogen, Bioburden, ATP, PCR Inhibitors, Endotoxin and DNA.
포장500 Tubes/Bag, 5 Bags/Cs.
용량(미터법)0.6 mL
색상Natural
GraduatedYes
물질Polypropylene
최대 RCF30,000 x g
멸균Sterile
Unit SizeCase of 2500