Nunc™ 10/11mL Polycarbonate Centrifuge Tubes
Nunc™ 10/11mL Polycarbonate Centrifuge Tubes
Nunc™ 10/11mL Polycarbonate Centrifuge Tubes
Nunc™ 10/11mL Polycarbonate Centrifuge Tubes
Thermo Scientific™

Nunc™ 10/11mL Polycarbonate Centrifuge Tubes

Increase the effectiveness of centrifugation with these polycarbonate centrifuge tubes, which have been both RCF and tightness tested.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Writing Area
34770811 mLYes
34775911 mLNo
Catalog number 347708
Price (USD)
-
Capacity (Metric):
11 mL
Writing Area:
Yes

Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polycarbonate Centrifuge Tubes, which have been both RCF and tightness tested.

  • Made in a variety of formats for greater flexibility
  • Different bottom shapes to meet all needs
  • Include rim seal polypropylene screw caps
  • Fit most standard centrifuges
  • Relative centrifugal force tested (RCF)
  • Specifications
    Diameter (Metric)16 mm
    Length (Metric)110 mm
    No. per Case480
    No. per Pack80
    Product TypeCentrifuge Tube
    ShapeConical
    Writing AreaYes
    Bottom ShapeConical
    Capacity (Metric)11 mL
    MaterialPolycarbonate
    Max. RCF6000 x g
    SterilitySterile
    Unit SizeCase of 480