Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys
Thermo Scientific™

Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys

Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys are sterile, ready-to-use and designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ShapeClosure Size
3500-2020 mLRound20 mm
3500-055 mLRound20 mm
3030-42125 mLSquare38 mm
3120-421 LSquare48 mm
3233-422 LSquare48 mm
3405-425 LSquare48 mm
3405-165 LSquare with Handle48 mm
3410-4210 LSquare48 mm
3410-0810 LSquare with Handle48 mm
3423-4220 LSquare48 mm
Catalog number 3500-20
Price (MXN)
-
Capacity (Metric):
20 mL
Shape:
Round
Closure Size:
20 mm
Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
  • Durable, translucent PC construction ensures the integrity of your sample
  • Closures feature a silicone liner for leakproof† assurance
  • Customization options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of -100° to +100°C
  • Not for use on hot plates

Warranty: 90 days

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
AutoclavableNot Autoclavable
Closure MaterialPolypropylene
Closure Size20 mm
Diameter (Metric)29.7 mm
Diameter (Metric) Inner Neck20 mm
For Use With (Application)Validation Testing
Height (English)2.7 in.
Height (Metric)65.3 mm
Liner MaterialSilicone
No. per Case500/Cs.
No. per Pack100/Pk.
Temperature Range (Metric)-100°C to 100°C
Workflow StepUpstream process solution storage. Upstream Validation
Capacity (English)0.7 oz.
Capacity (Metric)20 mL
Certifications/ComplianceUSP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic
Closure IncludedYes
ColorClear
GraduatedYes
MaterialPolycarbonate
MouthNarrow
Product TypeStorage Bottle
ShapeRound
SterilitySterile
Unit SizeCase of 500