Search
Search

Conquer difficult separations in both normal phase and reversed phase applications with unique Hypercarb Porous Graphitic Carbon preparative HPLC columns.
| Catalog Number | Length (Metric) | Diameter (Metric) | Column Format | Particle Size |
|---|---|---|---|---|
| 35005-109270A | 100 mm | 20 mm | Preparative Column, Standard | 5 μm |
| 35005-059070A | 50 mm | 10 mm | Preparative Column, Standard | 5 μm |
| 35005-059270A | 50 mm | 20 mm | Preparative Column, Standard | 5 μm |
| 35005-109070A | 100 mm | 10 mm | Preparative Column, Standard | 5 μm |
| 35005-109370A | 100 mm | 30 mm | Preparative Column, Standard | 5 μm |
| 35005-159070A | 150 mm | 10 mm | Preparative Column, Standard | 5 μm |
| 35005-159270A | 150 mm | 20 mm | Preparative Column, Standard | 5 μm |
| 35005-159370A | 150 mm | 30 mm | Preparative Column, Standard | 5 μm |
| 35005-259070A | 250 mm | 10 mm | Preparative Column, Standard | 5 μm |
| 35005-259270A | 250 mm | 20 mm | Preparative Column, Standard | 5 μm |
| 35007-109370A | 100 mm | 30 mm | Preparative Column, Standard | 7 μm |
Conquer difficult separations using the unique Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon preparative HPLC columns which are 100% porous graphitic carbon for extended separation capabilities in both normal phase and reversed phase applications. Hypercarb columns offer improved retention of polar compounds and separation of structurally related analytes with stability at pH extremes. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Suited to solve problem separations
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders