Thermo Scientific™

Hypercarb™ PREP XL HPLC Column Repacking Service

Catalog number: 35005-159370XL-R
Thermo Scientific™

Hypercarb™ PREP XL HPLC Column Repacking Service

Catalog number: 35005-159370XL-R
Ensure optimal chromatography performance with our Thermo Scientific™ Hypercarb™ PREP XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with versatile porous graphitic carbon media without paying for new hardware.
 
Catalog Number
35005-159370XL-R
Unit Size
Each
Diameter (Metric)
30 mm
Length (Metric)
150 mm
Max. Pressure
2200 psi (152 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)150 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
50 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)50 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
100 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)100 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
30 mm
Length (Metric)
100 mm
Max. Pressure
2200 psi (152 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)100 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
150 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)150 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
25 mm
Length (Metric)
250 mm
Max. Pressure
3500 psi (240 bar)
Particle Size
5 μm
Price (USD)
Full specifications
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)250 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
30 mm
Length (Metric)
100 mm
Max. Pressure
2200 psi (152 bar)
Particle Size
7 μm
Price (USD)
Full specifications
Particle Size7 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)100 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Length (Metric)Max. PressureParticle SizePrice (USD)
35005-159370XL-RFull specifications
Each30 mm150 mm2200 psi (152 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)150 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
35005-059270XL-RFull specifications
Each25 mm50 mm3500 psi (240 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)50 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
35005-109270XL-RFull specifications
Each25 mm100 mm3500 psi (240 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)100 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
35005-109370XL-RFull specifications
Each30 mm100 mm2200 psi (152 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)100 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
35005-159270XL-RFull specifications
Each25 mm150 mm3500 psi (240 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)150 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
35005-259270XL-RFull specifications
Each25 mm250 mm3500 psi (240 bar)5 μmRequest A Quote
Particle Size5 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)25 mm
Length (Metric)250 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure3500 psi (240 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
35007-109370XL-RFull specifications
Each30 mm100 mm2200 psi (152 bar)7 μmRequest A Quote
Particle Size7 μm
Pore Size250 Å
Stationary PhasePorous Graphitic Carbon
pH0 to 14
Surface Area (Metric)120 m²/g
Product LinePrep LC
Diameter (Metric)30 mm
Length (Metric)100 mm
Column TypePolar Retention
Packing MaterialSpherical, Porous Graphitic Carbon
Carbon Load100%
PhaseNormal and Reversed Phase
Column FormatPreperative Column, Xtended Life, Repack
Max. Pressure2200 psi (152 bar)
USP TypeL109
Temperature105°C
Unit SizeEach
Showing 7 of 7

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Suited to solve problem separations.

  • Remarkable retention of very polar analytes.
  • Accurate orthogonality to C18.
  • Separates structurally related substances.
  • Stable between pH 0 and 14.
  • Great for high temperature applications.
  • Porous graphitic carbon (L109) selectivity.

 Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.

Figures