Hypercarb™ HPLC Column, 5μm

Hypercarb™ HPLC Column, 5μm

Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric)
35005-254630250 mm4.6 mm
Catalog number 35005-254630
Price (CLP)
-
Length (Metric):
250 mm
Diameter (Metric):
4.6 mm
  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable form 0 to 14
  • Excellent for high temperature applications
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
Packing MaterialSilica
Stationary PhaseGraphitic Carbon
Surface Area120 m²/g
USP TypeL109
Carbon Load100%
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Particle Size5 μm
PhaseNormal and Reversed Phase
Pore Size250 Å
Product LineHypercarb
pH1 to 14
Unit SizeEach