ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack
Thermo Scientific™

ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack

Specifically designed for eliminating sample retention within the pipette tip.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Sterility
3511-0510 μLSterile
3771-05300 μLSterile
3772-05300 μLNon-sterile
3512-0510 μLNon-sterile
3521-0520 μLSterile
3522-0520 μLNon-sterile
3581-05100 to 1000 μLSterile
Catalog number 3511-05
Price (CLP)
-
Volume (Metric):
10 μL
Sterility:
Sterile
Thermo Scientific™ ART™ Non-filtered Low Retention Pipette Tips in Lift-off Lid Rack are specifically designed for eliminating sample retention within the pipette tip.
  • Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
  • Crystal clear tips allow you to easily see transparent samples
  • Tips seal when exposed to potential contaminants
  • DNase, RNase, DNA, ATP, and Endotoxin Free
Specifications
Clean ClaimsDNase, RNase, DNA, ATP and Endotoxin Free
DescriptionART 10 REACH, Non-filtered, Sterile, Racked, Lift-off Lid
DisposableSingle-use
Length (English)1.7 in
Length (Metric)4.34 cm
ModelART 10 REACH
Packaging96 tips/rack
QuantityCase of 4800
ColorClear
FilteredNon-filtered
Fit for PurposeSterile
For Use With (Equipment)Universal Fit
FormatLift-off Lid Rack
MaterialVirgin Polypropylene
Product LineART
SterilitySterile
Tip StyleLow Retention
Volume (Metric)10 μL
Unit SizeCase of 4800