Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Actual product may vary
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Thermo Scientific™

Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers

Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsProduct TypeDimensions (L x W)For Use With (Equipment)
3523-76 x 500 mL Erlenmeyer FlasksErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-160 x 10 mL Erlenmeyer FlaskErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-415 x 1125 mL Erlenmeyer FlasksErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-46TrayShaker Platform Utility Tray11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-49Adjustable Vessel Platform11 x 13 in.MaxQ 2000, 2506, 2508
3523-510 x 250 Erlenmeyer FlasksErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-51Platelet bag platform11 x 13 in.MaxQ 2000, 2506, 2508
3523-52Adjustable Vessel Platform18 x 18 in.MaxQ 2000, 2506, 2508
3523-84 x 1 L Erlenmeyer FlaskErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-94 x 2 L Erlenmeyer FlasksErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508
3524-264 x 25 mL Erlenmeyer FlasksErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-364 x 50 mL Erlenmeyer FlasksErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-3844 x 100 mL BeakerBeaker18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-4Erlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-4116 x 1600 mL BeakersBeaker18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-46Utility Tray Platform18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-49500 mL to 2 L Separatory FunnelSeparatory Funnel18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-616 x 1300 mL Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-60Adjustable Vessel Platform18 x 18 in.MaxQ 4000, 6000
3524-716 x 1500 mL Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-89 x 1 L Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-95 x 2 L Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
Catalog number 3523-7
Price (BRL)
-
Request A Quote
Holds:
6 x 500 mL Erlenmeyer Flasks
Product Type:
Erlenmeyer Flask
Dimensions (L x W):
11 x 13 in.
For Use With (Equipment):
MaxQ 2000, 2506, 2508, 4450

Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.

Clamps come installed to provide maximum capacity.
Specifications
Description500mL Erlenmeyer flasks
Dimensions (L x W)11 x 13 in.
For Use With (Equipment)MaxQ 2000, 2506, 2508, 4450
Holds6 x 500 mL Erlenmeyer Flasks
Length (English) Platform11 in.
Length (Metric) Platform28 cm
No. of Positions6
Product TypeErlenmeyer Flask
Width (English) Platform13 in.
Width (Metric) Platform33 cm
Unit SizeEach