Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Imagem ilustrativa. O produto pode variar
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Thermo Scientific™

Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers

Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoHoldsProduct TypeDimensions (L x W)For Use With (Equipment)
3524-4Erlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3523-160 x 10 mL Erlenmeyer FlaskErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-415 x 1125 mL Erlenmeyer FlasksErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-46TrayShaker Platform Utility Tray11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-49Adjustable Vessel Platform11 x 13 in.MaxQ 2000, 2506, 2508
3523-510 x 250 Erlenmeyer FlasksErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-51Platelet bag platform11 x 13 in.MaxQ 2000, 2506, 2508
3523-52Adjustable Vessel Platform18 x 18 in.MaxQ 2000, 2506, 2508
3523-76 x 500 mL Erlenmeyer FlasksErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-84 x 1 L Erlenmeyer FlaskErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508, 4450
3523-94 x 2 L Erlenmeyer FlasksErlenmeyer Flask11 x 13 in.MaxQ 2000, 2506, 2508
3524-264 x 25 mL Erlenmeyer FlasksErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-364 x 50 mL Erlenmeyer FlasksErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-3844 x 100 mL BeakerBeaker18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-4116 x 1600 mL BeakersBeaker18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-46Utility Tray Platform18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-49500 mL to 2 L Separatory FunnelSeparatory Funnel18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-616 x 1300 mL Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-60Adjustable Vessel Platform18 x 18 in.MaxQ 4000, 6000
3524-716 x 1500 mL Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-89 x 1 L Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
3524-95 x 2 L Erlenmeyer FlaskErlenmeyer Flask18 x 18 in.MaxQ 2000, 2506, 2508, 4000, 6000
Número do catálogo 3524-4
Preço (BRL)
-
Requisite uma Cotação
Product Type:
Erlenmeyer Flask
Dimensions (L x W):
18 x 18 in.
For Use With (Equipment):
MaxQ 2000, 2506, 2508, 4000, 6000

Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.

Clamps come installed to provide maximum capacity.
Especificações
DescriptionMaxQ™ 2000/2506/2508/4000/4450/6000 Shakers
Dimensions (L x W)18 x 18 in.
For Use With (Equipment)MaxQ 2000, 2506, 2508, 4000, 6000
Length (English) Platform18 in.
Length (Metric) Platform45.7 cm
No. of Positions32
Product TypeErlenmeyer Flask
Width (English) Platform18 in.
Width (Metric) Platform45.7 cm
Unit SizeEach