Series 8000 Direct-Heat CO<sub>2</sub> Incubator, 184L
Thermo Scientific™

Series 8000 Direct-Heat CO2 Incubator, 184L

Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoRequisitos eléctricosTecnología del sensor de CO2
3541230 V, 50/60 HzSensor de TC
3540-MAR115 V, 50/60 HzTC
3543230 V, 50/60 HzSensor de IR
Número de catálogo 3541
Precio (MXN)
-
Requisitos eléctricos:
230 V, 50/60 Hz
Tecnología del sensor de CO2:
Sensor de TC
Save time and money by keeping cultures safe with Thermo Scientific™ Series 8000 Direct-Heat CO2 Incubators, featuring a proven sterilization system that destroys all microbial life forms inside the chamber. With precise temperature control and stability of all culture parameters, Series 8000 incubators offer dependable flexibility for growing cells. The automatic high-temperature decontamination cycle is ideal for overnight sterilization and ensures consistent sterilization time after time.
Directed airflow and direct chamber heating maintain optimum uniformity for an ideal culturing environment. During the sterilization cycle, the system ensures that the entire chamber is sterilized and all contamination eliminated.
  • Advanced airflow and heating provides temperature uniformity and stability
  • Microprocessor-controlled monitoring system
  • In-chamber HEPA air filtration system continuously provides protection from unwanted contaminants
  • Rapid HEPA filtration producing Class 100 air quality in under five minutes
  • Integral 140°C high-temperature sterilization capability
  • Choice of TC or IR CO2 sensor
  • Coved corners throughout for easy cleaning
  • Shelves, supports and HEPA filter easily remove without tools
  • Light weight and easy to move with accessory roller base

Ordering Alerts:

Not available in the U.S.

Especificaciones
Capacidad (imperial)6,5 pies cúb.
DescripciónUna incubadora de 184 l
Dimensiones interiores (F x An x Al)50,8 x 54,1 x 68,1 cm
Dimensiones (Largo x Ancho x Alto)63,5 x 66,8 x 100,3 cm
Requisitos eléctricos230 V, 50/60 Hz
IluminaciónLED
Control de oxígenoNinguno
TipoIncubadoras de CO2
Peso (imperial)260 lb
Intervalo de concentración de CO2Del 0 al 20 %
Tecnología del sensor de CO2Sensor de TC
Capacidad (métrico)184 l
Humedad relativa< 90 % a 37 °C
Intervalo de temperatura (métrico)Ambiente +5 °C a 50 °C
Tensión230 V
Unit SizeEach