MaxQ™ 3000/5000 Dedicated Platforms with Clamps
Actual product may vary
MaxQ™ 3000/5000 Dedicated Platforms with Clamps
MaxQ™ 3000/5000 Dedicated Platforms with Clamps
Thermo Scientific™

MaxQ™ 3000/5000 Dedicated Platforms with Clamps

Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Product TypeLength (English) PlatformNo. of Positions
3599-5MaxQ 3000, MaxQ 5000 Shakers OnlyErlenmeyer Flask30 in.40
3599-46MaxQ 3000, MaxQ 5000 Shakers OnlyUtility Tray30 in.1
3599-49MaxQ 3000 Shaker OnlySeparatory Funnel36 in.10
3599-55MaxQ 3000 Shaker OnlyErlenmeyer Flask36 in.70
3599-58MaxQ 3000 Shaker OnlyErlenmeyer Flask36 in.15
3599-63MaxQ 3000, MaxQ 5000 Shakers OnlyAdjustable Vessel Platform30 in.Adjustable
3599-96MaxQ 3000 ShakersSeparatory Funnel36 in.16
Catalog number 3599-5
Price (USD)
-
For Use With (Equipment):
MaxQ 3000, MaxQ 5000 Shakers Only
Product Type:
Erlenmeyer Flask
Length (English) Platform:
30 in.
No. of Positions:
40

Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.

  • Clamps come installed to provide maximum capacity
Specifications
Dimensions (L x W)30 x 18 in.
For Use With (Equipment)MaxQ 3000, MaxQ 5000 Shakers Only
Holds250 mL
Length (English) Platform30 in.
Length (Metric) Platform76 cm
No. of Positions40
Product TypeErlenmeyer Flask
Width (English) Platform18 in.
Width (Metric) Platform45.7 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach