MaxQ™ 3000/5000 Dedicated Platforms with Clamps
Actual product may vary
MaxQ™ 3000/5000 Dedicated Platforms with Clamps
MaxQ™ 3000/5000 Dedicated Platforms with Clamps
Thermo Scientific™

MaxQ™ 3000/5000 Dedicated Platforms with Clamps

Use these dedicated platforms with Thermo Scientific™ MaxQ™ 3000 and 5000 Shakers.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용도(장비)제품 유형길이(영국식 단위) 플랫폼포지션 수
3599-55MaxQ 3000 Shaker OnlyErlenmeyer Flask36 in.70
3599-46MaxQ 3000, MaxQ 5000 Shakers OnlyUtility Tray30 in.1
3599-5MaxQ 3000, MaxQ 5000 Shakers OnlyErlenmeyer Flask30 in.40
3599-58MaxQ 3000 Shaker OnlyErlenmeyer Flask36 in.15
3599-63MaxQ 3000, MaxQ 5000 Shakers OnlyAdjustable Vessel Platform30 in.Adjustable
3599-96MaxQ 3000 ShakersSeparatory Funnel36 in.16
카탈로그 번호 3599-55
제품 가격(KRW)
-
용도(장비):
MaxQ 3000 Shaker Only
제품 유형:
Erlenmeyer Flask
길이(영국식 단위) 플랫폼:
36 in.
포지션 수:
70

Achieve maximum capacity if only using a single vessel size such as a flask with Thermo Scientific™ MaxQ™ 3000/5000 Dedicated Platforms with Clamps. Use these dedicated platforms with MaxQ™ 3000 and 5000 Shakers.

  • Clamps come installed to provide maximum capacity
사양
치수(길이 x 폭)36 x 24 in.
용도(장비)MaxQ 3000 Shaker Only
보유300 mL
길이(영국식 단위) 플랫폼36 in.
길이(미터법) 플랫폼91 cm
포지션 수70
제품 유형Erlenmeyer Flask
폭(영국식 단위) 플랫폼24 in.
폭(미터법) 플랫폼61 cm
인증/규정준수Certificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach