Nalgene™ Boston Round HDPE Bottles without Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Boston Round HDPE Bottles without Closure: Bulk Pack

Specifically designed for demanding packaging applications, these reliable, durable bottles are rigid and translucent with excellent chemical resistance.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)마개 크기
362002-000130 mL20 mm
362002-000260 mL20 mm
362002-0004125 mL24 mm
362002-0008250 mL24 mm
362002-0016500 mL28 mm
카탈로그 번호 362002-0001
제품 가격(KRW)
947,000
Case of 1000
용량(미터법):
30 mL
마개 크기:
20 mm
제품 가격(KRW)
947,000
Case of 1000

Conduct demanding packaging applications with Thermo Scientific™ Nalgene™ Boston Round HDPE Bottles without Closure, which are both durable and reliable. These high-density polyethylene bottles are rigid and translucent with excellent chemical resistance. Uniform walls make these bottles resistant to splitting and puncturing.

Features:
  • Natural, HDPE
  • Good for freezer use to -100°C
  • Leakproof†, when assembled with Nalgene closure (must be ordered separately)

Ordering Information:

Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

사양
용량1 oz., 30 mL
용량(영국식 단위)1 oz.
인증/적합성Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
마개 크기20 mm
마개 유형Not Included
설명Boston Round Bottle
직경(미터법)34 mm
직경(미터법) 내부 넥14 mm
높이(영국식 단위)2.4 in.
높이(미터법)61 mm
넥 마감20 mm
케이스당 수1000
팩당 수1000
제품 유형Boston Round Bottle
형상Round
마개 디스펜싱을 통해No
용량(미터법)30 mL
Closure IncludedNo
색상Natural
물질HDPE
마우스Narrow
멸균Non-sterile
Unit SizeCase of 1000