Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack
Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack
Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack
Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack

Specifically designed for demanding lab use, these reliable, durable bottles are opaque white for use with light-sensitive products and provide excellent chemical resistance.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCapacity (Metric)Closure Size
362008-0008250 mL24 mm
362008-000130 mL20 mm
362008-000260 mL20 mm
362008-0004125 mL24 mm
362008-0016500 mL28 mm
362008-00321 L38-430 mm
Número do catálogo 362008-0008
Preço (BRL)
-
Capacity (Metric):
250 mL
Closure Size:
24 mm

Protect light-sensitive products with chemically resistant Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure. Specifically designed for demanding lab use, these reliable, durable bottles meet the specifications of light-resistant containers per USP requirements, latest edition.

Features:
  • Durable, uniform walls that are resistant to splitting or puncturing
  • Rigid and translucent, with excellent chemical resistance
  • Good for freezer use to -100°C
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bulk-packed; order closures separately (362150 Series).

Note:

A variety of colored closures are available separately.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Especificações
Capacity8 oz., 250 mL
Capacity (English)8 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Size24 mm
Closure TypeNot Included
DescriptionNarrow-Mouth Boston Round Bottle
Diameter (Metric)61 mm
Diameter (Metric) Inner Neck18 mm
Height (English)5.23 in.
Height (Metric)133 mm
Neck Finish24 mm
No. per Case250
No. per Pack250
Product TypeBoston Round Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)250 mL
Closure IncludedYes
ColorOpaque White
GraduatedNo
MaterialHDPE
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 250