Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closure: Bulk Pack
Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closure: Bulk Pack
Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closure: Bulk Pack
Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closure: Bulk Pack

Use these packaging bottles without closures, made of natural translucent HDPE and featuring a narrow mouth.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
362089-0004125 mL24-415 mm
362089-000130 mL20-415 mm
362089-000260 mL20-415 mm
362089-0008250 mL24-415 mm
362089-0016500 mL28-415 mm
362089-00321000 mL38-430 mm
Catalog number 362089-0004
Price (MXN)
-
Capacity (Metric):
125 mL
Closure Size:
24-415 mm
Use Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closures, made of natural translucent high density polyethylene. Bulk packed, these bottles are leakproof† when used with Nalgene closures (ordered separately).

Ordering Information:

Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity4 oz., 125 mL
Closure Size24-415 mm
Closure TypeScrew Closure (Order Separately)
DescriptionNarrow-Mouth Packaging Bottles without Closures
Diameter (Metric)50 mm
Diameter (Metric) Inner Neck18 mm
Height (Metric)101 mm
Neck Finish24 mm
No. per Case500
No. per Pack500
Capacity (English)4 oz.
Capacity (Metric)125 mL
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
ColorTranslucent
MaterialHDPE
MouthNarrow
Product TypePacker Bottle
ShapeRound
Unit SizeCase of 500