Certifications/Compliance | CE marked |
Capacity (Metric) | 10 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Non-sterile |
Diameter (Metric) Outside | 16 mm |
Graduations | No |
Shape | Flat |
Type | Centrifuge Tube |
Max. Force | 3000 x g |
Length (Metric) | 100 mm |
Bottom Shape | Flat |
Writing Area | Yes |
Unit Size | Case of 480 |
Certifications/Compliance | CE marked |
Capacity (Metric) | 11 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Diameter (Metric) Outside | 16 mm |
Graduations | Yes |
Shape | Conical |
Type | Centrifuge Tube |
Max. Force | 3000 x g |
Length (Metric) | 110 mm |
Bottom Shape | Conical |
Writing Area | Yes |
Unit Size | Each |
Certifications/Compliance | CE marked |
Capacity (Metric) | 11 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Diameter (Metric) Outside | 16 mm |
Graduations | No |
Shape | Conical |
Type | Centrifuge Tube |
Max. Force | 3000 x g |
Length (Metric) | 110 mm |
Bottom Shape | Conical |
Writing Area | No |
Unit Size | Case of,480 |
Certifications/Compliance | CE marked |
Capacity (Metric) | 11 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Diameter (Metric) Outside | 16 mm |
Graduations | No |
Shape | Conical |
Type | Centrifuge Tube |
Max. Force | 3000 x g |
Length (Metric) | 110 mm |
Bottom Shape | Conical |
Writing Area | Yes |
Unit Size | Case of 480 |
Certifications/Compliance | CE marked |
Capacity (Metric) | 10 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Diameter (Metric) Outside | 16 mm |
Graduations | No |
Shape | Round |
Type | Centrifuge Tube |
Max. Force | 3000 x g |
Length (Metric) | 110 mm |
Bottom Shape | Round |
Writing Area | No |
Unit Size | Case of 480 |
Certifications/Compliance | CE marked |
Capacity (Metric) | 10 mL |
Material | Polystyrene |
No. per Case | 480 |
No. per Pack | 80 |
Sterility | Sterile |
Diameter (Metric) Outside | 16 mm |
Graduations | No |
Shape | Flat |
Type | Centrifuge Tube |
Max. Force | 3000 x g |
Length (Metric) | 100 mm |
Bottom Shape | Flat |
Writing Area | Yes |
Unit Size | Case of 480 |
Catalog Number | Specifications | Unit Size | Bottom Shape | Graduations | Writing Area | Sterility | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
362308 | Case of 480 | Flat | No | Yes | Non-sterile | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
337846 | Each | Conical | Yes | Yes | Sterile | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
347856 | Case of,480 | Conical | No | No | Sterile | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
347880 | Case of 480 | Conical | No | Yes | Sterile | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
348224 | Case of 480 | Round | No | No | Sterile | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
362707 | Case of 480 | Flat | No | Yes | Sterile | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|