Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack
Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack
Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack
Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack
Thermo Scientific™

Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack

Recover vial contents completely with these micro packaging vials, molded from high purity PPCO resin. The vials are skirted and feature conical interiors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure SizeVolume (Metric)
362800-002011 mm2 mL
362800-000511 mm0.5 mL
362800-004513 mm4.5 mL
Catalog number 362800-0020
Price (USD)
167.27
Online Exclusive
209.09
Save 41.82 (20%)
Case of 1000
Closure Size:
11 mm
Volume (Metric):
2 mL
Price (USD)
167.27
Online Exclusive
209.09
Save 41.82 (20%)
Case of 1000

Completely recover vial contents with skirted, conical-interior Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials, molded from high-purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer. Vials and closures (listed separately) are pressure-tested together at 7.5 psig and can be centrifuged at 13,000 x g.

Features:
  • USP Class VI compliant; nonpyrogenic
  • Colored closures packaged separately
  • Nonsterile
  • Leakproof† when used with Nalgene closures

0.5, 2.0 and 4.5 mL Vials:

  • Skirted, with conical interior

1.5 mL Vias:

  • Not skirted, conical design

Ordering Information:

Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order nonsterile closures separately (Cat. Nos. 362820, 362821, 362825, 362826, 362830).

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Certifications/ComplianceISO 13485:2016
Closure MaterialPPCO
Closure Size11 mm
DescriptionMicro Packaging Vials
Diameter (Metric) Inner8 mm
Height (Metric)49 mm
No. per Case1000
No. per Pack500
Product TypeVial
StyleSkirted vial with conical interior
Volume (Metric) Total2 mL
Closure TypeScrew Cap (Not Included)
ColorNatural Translucent
Diameter (Metric) Outer13 mm
MaterialPPCO
Quantity500 Bag, 1000 Cs.
SterilityNon-sterile
Volume (Metric)2 mL
Unit SizeCase of 1000

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.